- Expansion Spherical Roller Flange Pillow Block
- 2 3/16 in Shaft Diameter
| Mounting Flange Width | 11/16 in |
| Mounting Pad Width [Max] | 7.75 in |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 325 in lb |
| RPM [Max] | 1500 rpm |
| Collar O.D. | 3 1/4 in |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Triple Lip Contact seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing | 4 1/2 in |
| Length Through Bore | 3.3125 in |
| Bearing Standoff Distance | 3/32 in |
| Bore Range [Min] | 1 in |
| Housing Diameter | 4 7/8 in |
| Bore Range [Max] | 4 in |
| Bolt Circle Dia. | 6 3/8 in |
| Bearing Design | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 5/8 in |
| Weight | 14.0 LB |
| EAN or UPC | 793699540093 |

