- Expansion Spherical Roller Flange Pillow Block
- 1 1/4 in Shaft Diameter
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Three bolt mounting
- Expansion
| Mounting Pad Width [Max] | 5.5 in |
| Shaft Dia. | 1.25 in |
| Bolt Hole Size | 3/8 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Min] | 1 in |
| Set Screw Torque | 165 to 185 in lb |
| Bearing Design | Expansion |
| RPM [Max] | 4000 rpm |
| Bolt Circle Dia. | 4 1/2 in |
| Housing Length | 5 1/2 in |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 1 31/32 in |
| Locking Device | Single Setscrew Locking Collar |
| Style | 4-Bolt Flange |
| Housing Diameter | 3 1/2 in |
| Duty | Heavy-Duty |
| Length Through Bore | 2.6875 in |
| Mounting Flange Width | 19/32 in |
| Housing Height | 5 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing Width | 2 3/16 in |
| Housing Material | Cast Iron |
| Collar Extension | 17/32 in |
| Flange Type | 4-Bolt Flange |
| Bearing Standoff Distance | 1/32 in |
| Flange Thickness | 19/32 in |
| Overall Width | 2 23/32 in |
| Temperature Range [Min] | -20 °F |
| Inch/Metric | Inch |
| Bolt Size | 3/8 in |
| Bore Range [Max] | 4 in |
| Bolt Hole Spacing | 3.182 in |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 6.5 LB |
| EAN or UPC | 662327030117 |

