- Expansion Spherical Roller Flange Pillow Block
- 1 1/4 in Shaft Diameter
| Bore Range [Max] | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Expansion |
| Bearing Standoff Distance | 1/32 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Bolt Size | 3/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 2.6875 in |
| Seal Type | Triple Lip Contact seals |
| Housing Diameter | 3 1/2 in |
| Mounting Pad Width [Max] | 5.5 in |
| Set Screw Torque | 165 to 185 in lb |
| Collar O.D. | 1 31/32 in |
| Shaft Dia. | 1.25 in |
| Bore Range [Min] | 1 in |
| Bolt Circle Dia. | 4 1/2 in |
| Mounting Flange Width | 19/32 in |
| RPM [Max] | 2375 rpm |
| Weight | 6.6 LB |
| EAN or UPC | 793699540024 |

