
- Fixed Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 15/16 in Shaft Diameter
features
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
- Corrosion-resistant powder coating
Bolt Circle Dia. | 7 in |
Temperature Range [Max] | 200 °F |
Housing Height | 8 1/8 in |
Mounted Unit Duty | Heavy-Duty |
Temperature Range [Min] | -20 °F |
Seal Type | Clearance Seals |
End Type | Closed End |
Housing Material | Cast Iron |
Bolt Hole Spacing | 4.95 in |
Housing Length | 8 1/8 in |
Flange Thickness | 0.5625 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Style | 4-Bolt Piloted Flange |
Pilot Diameter | 6 in |
Housing Width | 2 1/8 in |
Bearing Design | Fixed |
Bore Range [Min] | 0.75 in |
Shape | Round |
Housing Construction | 1 Piece |
Series | 300 |
Overall Width | 3 7/64 in |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 1.9375 in |
Bore Range [Max] | 3.9375 in |
Bolt Size | 1/2 in |
Length Through Bore | 2.8125 in |
Duty | Heavy-Duty |
Inch/Metric | Inch |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Weight | 14.99 LB |
EAN or UPC | 662327726690 |
