- Fixed Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 15/16 in Shaft Diameter
features
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
- Corrosion-resistant powder coating
| Bearing Type | Ball Bearing |
| Collar O.D. | 3 7/16 in |
| Static Load Rating [Max] | 8500 lbf |
| Inch/Metric | Inch |
| Series | 300 |
| Housing Length | 8 1/8 in |
| Overall Width | 2 13/16 in |
| Flange Thickness | 0.5625 in |
| Seal Type | Clearance Seals |
| RPM [Max] | 5600 rpm |
| Pilot Diameter | 6 in |
| Duty | Heavy-Duty |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 290 to 325 in lb |
| Temperature Range [Min] | -20 °F |
| Bolt Circle Dia. | 7 in |
| Length Through Bore | 2.8125 in |
| Bore Range [Min] | 0.75 in |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| End Type | Open End |
| Shaft Dia. | 1.9375 in |
| Bore Range [Max] | 3.9375 in |
| Shape | Round |
| Pilot Depth | 7/8 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 13900 lbf |
| Bolt Size | 1/2 in |
| Housing Height | 8 1/8 in |
| Bearing Insert | UG331L |
| Bearing Design | Fixed |
| Housing Width | 2 1/8 in |
| Bolt Hole Spacing | 4.95 in |
| Weight | 14.33 LB |
| EAN or UPC | 662327707811 |

