- Fixed Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 3/4 in Shaft Diameter
features
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
- Corrosion-resistant powder coating
| Housing Construction | 1 Piece |
| Bolt Size | 1/2 in |
| Overall Width | 2 57/64 in |
| Shape | Round |
| Bore Range [Max] | 3.9375 in |
| Pilot Diameter | 5.5 in |
| Bearing Design | Fixed |
| Bore Range [Min] | 0.75 in |
| Housing Height | 7 5/8 in |
| Bearing Type | Ball Bearing |
| Housing Width | 1 59/64 in |
| Shaft Dia. | 1.75 in |
| Bolt Circle Dia. | 6 1/2 in |
| End Type | Closed End |
| Bolt Hole Spacing | 4 19/32 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Style | 4-Bolt Piloted Flange |
| Seal Type | Clearance Seals |
| Series | 300 |
| Housing Length | 7 5/8 in |
| Duty | Heavy-Duty |
| Temperature Range [Max] | 200 °F |
| Length Through Bore | 2.59375 in |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 1/2 in |
| Temperature Range [Min] | -20 °F |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Weight | 12.0 LB |
| EAN or UPC | 662327890490 |

