- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 1/2 in Shaft Diameter
features
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
- Corrosion-resistant powder coating
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 1/2 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Set Screw Torque | 165 to 185 in lb |
| Pilot Depth | 5/8 in |
| Bore Range [Max] | 3.9375 in |
| Bore Range [Min] | 0.75 in |
| Housing Length | 7 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Lubricant Type | Exxon Ronex MP |
| End Type | Open End |
| Length Through Bore | 2.3125 in |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Series | 300 |
| Pilot Diameter | 5 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | UG324L |
| Overall Width | 2 5/16 in |
| Static Load Rating [Max] | 5390 lbf |
| Housing Height | 7 1/8 in |
| Bolt Circle Dia. | 6 in |
| Shape | Round |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Flange Thickness | 1/2 in |
| Duty | Heavy-Duty |
| Dynamic Load Rating | 7020 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -20 °F |
| Shaft Dia. | 1.5 in |
| Housing Width | 1 23/32 in |
| Collar O.D. | 3 1/16 in |
| Style | 4-Bolt Piloted Flange |
| Temperature Range [Max] | 225 °F |
| Weight | 9.0 LB |
| EAN or UPC | 662327883201 |
| NSN Number | 3030-00-948-9626 |

