Link-Belt
FCB22647HK96
B22600 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102151858
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 2.9375 in |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Shape | Round |
| Housing Material | Cast Iron |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Weight | 23.8 LB |
| EAN or UPC | 793699250176 |
