Link-Belt
FCB22643H
B22600 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102178509
- Spherical Roller Bearing Cartridge Unit
- 2 11/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
features
- Cast iron housing
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
- Jack screw holes for removal
| Overall Width | 3 29/32 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 5 19/64 in |
| Housing Construction | 1 Piece |
| Bore Dia. [Min] | 1 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubricant Type | Exxon Ronex MP |
| Housing Length | 8 3/4 in |
| Bolt Circle Dia. | 7 1/2 in |
| Shape | Round |
| Flange Thickness | 0.75 in |
| Shaft Dia. | 2.6875 in |
| Bearing Design | Fixed |
| Bolt Size | 5/8 in |
| End Type | Open End |
| RPM [Max] | 1950 rpm |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Locknut Outside Diameter | 4 5/32 in |
| Housing Material | Cast Iron |
| Housing Width | 3 5/32 in |
| Pilot Diameter | 6.375 in |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Housing Height | 8 3/4 in |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 3.86 in |
| Pilot Depth | 1 1/4 in |
| Bore Dia. [Max] | 3 15/16 in |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Min] | -20 °F |
| Style | 4-Bolt Piloted Flange |
| Weight | 24.0 LB |
| EAN or UPC | 793699501117 |
