Link-Belt
FCB22623HK81
B22600 Series Piloted Flange Spherical Roller Bearing Cartridge Unit
Item #104457502
- Spherical Roller Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 3 15/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Shaft Dia. | 1.4375 in |
| Flange Type | Piloted Flange |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Seal Type | Clearance Seals |
| Weight | 5.8 LB |
| EAN or UPC | 698210144203 |
