Link-Belt
FCB224M85H
B22400 Series 4-Bolt Flange, Piloted Flange Spherical Roller Bearing Cartridge Unit
Item #102150286
- Spherical Roller Bearing Cartridge Unit
- 85 mm Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
features
- Self-aligning, type E interchange
- Corrosion-resistant powder coating
- Cast iron housing
- Misalignment capabilities – total of 4°
- Factory set clearance and lubrication
- Hardened spring locking collar
- Filled-interchangeable seals
- Expansion design available upon request
| Housing Height | 10 1/4 in |
| Flange Thickness | 23.8 mm |
| Bearing Design | Fixed |
| Housing Width | 3 13/32 in |
| Shape | Round |
| Bolt Hole Spacing | 154.8 mm |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Duty | Heavy-Duty |
| Overall Width | 4 11/32 in |
| Locking Device | Single Setscrew Locking Collar |
| Length Through Bore | 111.12 mm |
| Pilot Diameter | 187.32 mm |
| Mounted Unit Duty | Heavy-Duty |
| Collar O.D. | 124.6 mm |
| Housing Construction | 1 Piece |
| Shaft Dia. | 85 mm |
| RPM [Max] | 1650 rpm |
| Pilot Depth | 31.8 mm |
| Bearing Type | Spherical Roller Bearing |
| Set Screw Torque | 475 in lb |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Dia. | 219.08 mm |
| Bolt Size | 20 mm |
| Temperature Range [Min] | -20 °F |
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Grease Fitting Size | 1/8 in NPT |
| Bore Dia. [Min] | 1 in |
| Housing Length | 260.4 mm |
| Lubricant Type | Exxon Ronex MP |
| End Type | Open End |
| Seal Type | Clearance Seals |
| Weight | 37.2 LB |
| EAN or UPC | 662327974893 |
