Link-Belt
FCB224M55H
B22400 Series Piloted Flange Spherical Roller Bearing Cartridge Unit
Item #102138898
- Spherical Roller Bearing Cartridge Unit
- 55 mm Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
features
- Hardened spring locking collar
- Filled-interchangeable seals
- Expansion design available upon request
- Cast iron housing
- Misalignment capabilities – total of 4°
- Factory set clearance and lubrication
- Self-aligning, type E interchange
- Corrosion-resistant powder coating
| Temperature Range [Min] | -20 °F |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Pilot Depth | 25.4 mm |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Flange Thickness | 14.3 mm |
| Duty | Heavy-Duty |
| Set Screw Torque | 325 in lb |
| Flange Style | 4-Bolt |
| Temperature Range [Max] | 225 °F |
| Housing Length | 181 mm |
| Overall Width | 3 5/16 in |
| Housing Height | 7 1/8 in |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Circle Dia. | 152.4 mm |
| Bolt Hole Spacing | 107.9 mm |
| Bolt Size | 12 mm |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 84.14 mm |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 55 mm |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Min] | 1 in |
| Grease Fitting Size | 1/8 in NPT |
| Pilot Diameter | 127 mm |
| Mounted Unit Duty | Heavy-Duty |
| Collar O.D. | 82.6 mm |
| End Type | Open End |
| Bearing Design | Fixed |
| Housing Width | 2 17/32 in |
| Bore Dia. [Max] | 4 in |
| RPM [Max] | 2500 rpm |
| Style | 4-Bolt Piloted Flange |
| Housing Construction | 1 Piece |
| Flange Type | Piloted Flange |
| Weight | 12.9 LB |
| EAN or UPC | 662327421779 |
