Link-Belt
FCB224M35H
B22400 Series Piloted Flange Spherical Roller Bearing Cartridge Unit
Item #102116432
- Spherical Roller Bearing Cartridge Unit
- 35 mm Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
features
- Self-aligning, type E interchange
- Corrosion-resistant powder coating
- Cast iron housing
- Misalignment capabilities – total of 4°
- Factory set clearance and lubrication
- Hardened spring locking collar
- Filled-interchangeable seals
- Expansion design available upon request
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 3600 rpm |
| Set Screw Torque | 225 in lb |
| Bearing Design | Fixed |
| Bore Dia. [Min] | 1 in |
| Type | Spherical Roller Bearing |
| Pilot Diameter | 92.08 mm |
| Length Through Bore | 73.02 mm |
| Lubrication | Relubricatable |
| Collar O.D. | 58.7 mm |
| Locking Device | Single Setscrew Locking Collar |
| Duty | Heavy-Duty |
| End Type | Open End |
| Bolt Hole Spacing | 78.6 mm |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Min] | -20 °F |
| Flange Thickness | 12.7 mm |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Heavy-Duty |
| Flange Style | 4-Bolt |
| Overall Width | 2 7/8 in |
| Housing Height | 5 1/4 in |
| Flange Type | Piloted Flange |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Bore Dia. [Max] | 4 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Circle Dia. | 111.12 mm |
| Pilot Depth | 19 mm |
| Style | 4-Bolt Piloted Flange |
| Housing Length | 133.4 mm |
| Housing Width | 2 7/32 in |
| Shaft Dia. | 35 mm |
| Bolt Size | 10 mm |
| Weight | 6.0 LB |
| EAN or UPC | 662327707002 |
