Link-Belt
FCB22447EH
B22400 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102098262
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
features
- Self-aligning, type E interchange
- Corrosion-resistant powder coating
- Cast iron housing
- Misalignment capabilities – total of 4°
- Factory set clearance and lubrication
- Hardened spring locking collar
- Filled-interchangeable seals
- Expansion design available upon request
| Length Through Bore | 4 in |
| Duty | Heavy-Duty |
| Overall Width | 4 in |
| Shape | Round |
| Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.9375 in |
| Flange Type | 4-Bolt Flange |
| Bore Dia. [Max] | 4 in |
| Bore Dia. [Min] | 1 in |
| Style | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 200 °F |
| Bolt Size | 5/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Design | Fixed |
| Housing Length | 8 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 5.303 in |
| Pilot Diameter | 6.375 in |
| Housing Material | Cast Iron |
| Collar O.D. | 4 3/16 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Temperature Range [Min] | -20 °F |
| Bolt Circle Dia. | 7 1/2 in |
| Housing Height | 8 3/4 in |
| Inch/Metric | Inch |
| Housing Width | 3 5/32 in |
| Locking Device | Single Setscrew Locking Collar |
| Flange Thickness | 3/4 in |
| Weight | 24.0 LB |
| EAN or UPC | 662327027650 |
