Link-Belt
FCB22439E
B22400 Series 4-Bolt Flange, Piloted Flange Spherical Roller Bearing Cartridge Unit
Item #102097788
- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
features
- Self-aligning, type E interchange
- Corrosion-resistant powder coating
- Cast iron housing
- Misalignment capabilities – total of 4°
- Factory set clearance and lubrication
- Hardened spring locking collar
- Filled-interchangeable seals
- Expansion design available upon request
| Bearing Design | Fixed |
| Lubrication | Relubricatable |
| Bolt Size | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Thickness | 5/8 in |
| Bore Dia. [Min] | 1 in |
| Shaft Dia. | 2.4375 in |
| Pilot Diameter | 5.5 in |
| Length Through Bore | 3.5 in |
| Bolt Hole Spacing | 4 19/32 in |
| Housing Material | Cast Iron |
| Housing Length | 7 5/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Overall Width | 3 17/32 in |
| Shape | Round |
| Inch/Metric | Inch |
| End Type | Open End |
| Duty | Heavy-Duty |
| Temperature Range [Min] | -20 °F |
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Style | 4-Bolt Piloted Flange |
| Bore Dia. [Max] | 4 in |
| Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Circle Dia. | 6 1/2 in |
| Pilot Depth | 1 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Height | 7 5/8 in |
| Set Screw Torque | 475 in lb |
| RPM [Max] | 1750 rpm |
| Housing Width | 2 21/32 in |
| Collar O.D. | 3 9/16 in |
| Weight | 15.25 LB |
| EAN or UPC | 662327027483 |
