- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 in Shaft Diameter
| Shaft Dia. | 2 in |
| Series | 200 |
| Seal Type | Clearance Seals |
| Internal Clearance | C2 |
| Shape | Round |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bore Range [Min] | 0.875 in |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Bore Range [Max] | 4 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard-Duty |
| Weight | 7.45 LB |
| EAN or UPC | 698210182618 |

