
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 in Shaft Diameter
- 1 21/32 in Overall Width
features
- Four-bolt mounting
- Alignable
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
Flange Thickness | 1.03125 in |
Bore Range [Max] | 4 in |
Pilot Diameter | 4.5 in |
Housing Length | 6 3/8 in |
End Type | Open End |
Shaft Dia. | 2 in |
Style | 4-Bolt Piloted Flange |
Bearing Type | Ball Bearing |
Housing Height | 6 3/8 in |
Duty | Normal-Duty |
Flange Type | 4-Bolt Flange, Piloted Flange |
Housing Material | Cast Iron |
Dynamic Load Rating | 9800 lbf |
Bearing Design | Non-Expansion |
Mounted Unit Duty | Standard-Duty |
Bearing Standoff Distance | 1/32 in |
Temperature Range [Max] | 225 °F |
Bolt Size | 1/2 in |
Overall Width | 1 21/32 in |
Temperature Range [Min] | -20 °F |
Bolt Hole Spacing | 3.801 in |
Bolt Circle Dia. | 5 3/8 in |
Series | 200 |
Grease Fitting Size | 1/8 in NPT |
Inch/Metric | Inch |
Length Through Bore | 2.25 in |
Set Screw Torque | 290 to 325 in lb |
Lubrication | Relubricatable |
Pilot Depth | 5/8 in |
Shape | Round |
Seal Type | Clearance Seals |
Housing Construction | 1 Piece |
Lubricant Type | Exxon Ronex MP |
Bore Range [Min] | 0.875 in |
Locking Device | Setscrew Locking |
RPM [Max] | 12000 rpm |
Weight | 7.45 LB |
EAN or UPC | 662327029692 |
