- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 in Shaft Diameter
features
- Cast iron housing
- Four-bolt mounting
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
| Flange Thickness | 1 1/32 in |
| Mounted Unit Duty | Standard-Duty |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Series | 200 |
| Locking Device | Eccentric Cam Locking Collar |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Spacing | 3.801 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 2.4375 in |
| Housing Construction | 1 Piece |
| Shape | Round |
| Bore Range [Min] | 0.875 in |
| End Type | Open End |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 2.8125 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5 3/8 in |
| Housing Height | 6 3/8 in |
| Pilot Diameter | 4.5 in |
| Style | 4-Bolt Piloted Flange |
| Shaft Dia. | 2 in |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Overall Width | 2 19/32 in |
| Temperature Range [Max] | 200 °F |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Length | 6 3/8 in |
| Bolt Size | 1/2 in |
| Weight | 7.2 LB |
| EAN or UPC | 662327726133 |

