- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 15/16 in Shaft Diameter
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 2.4375 in |
| Locking Device | Eccentric Cam Locking Collar |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Temperature Range [Max] | 225 °F |
| Pilot Diameter | 4.5 in |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Bolt Circle Dia. | 5 3/8 in |
| Mounted Unit Duty | Standard-Duty |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Seal Type | Triple Lip Contact seals |
| Collar O.D. | 2 3/4 in |
| Bolt Size | 1/2 in |
| Dynamic Load Rating | 7920 lbf |
| Pilot Depth | 5/8 in |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Flange Thickness | 1 13/64 in |
| Shape | Round |
| RPM [Max] | 550 rpm |
| Housing Height | 6 3/8 in |
| Set Screw Torque | 290 to 325 in lb |
| Length Through Bore | 2.46875 in |
| Weight | 15.0 LB |
| EAN or UPC | 793699051674 |

