
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 3/4 in Shaft Diameter
Shaft Dia. | 1.75 in |
Shape | Round |
Bolt Circle Dia. | 5 1/8 in |
Lubricant Type | Exxon Ronex MP |
Grease Fitting Size | 1/8 in NPT |
Flange Type | 4-Bolt Flange, Piloted Flange |
Flange Thickness | 1.0625 in |
RPM [Max] | 600 rpm |
Mounted Unit Duty | Standard-Duty |
Housing Material | Cast Iron |
Length Through Bore | 2.21875 in |
Bearing Design | Non-Expansion |
Series | 200 |
Bearing Type | Ball Bearing |
Pilot Depth | 15/32 in |
Dynamic Load Rating | 7370 lbf |
Temperature Range [Max] | 225 °F |
Housing Height | 6 1/8 in |
Bore Range [Min] | 0.875 in |
Pilot Diameter | 4.25 in |
Bore Range [Max] | 2.4375 in |
Bolt Size | 1/2 in |
Seal Type | Triple Lip Contact seals |
Locking Device | Eccentric Cam Locking Collar |
Set Screw Torque | 290 to 325 in lb |
Collar O.D. | 2 1/2 in |
Weight | 6.4 LB |
EAN or UPC | 662327423513 |
