- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 7/16 in Shaft Diameter
features
- Alignable
- Cast iron housing
- Four-bolt mounting
- Relubricatable
- Wide inner ring
- Eccentric cam locking collar
| Temperature Range [Min] | -20 °F |
| Housing Height | 5 1/4 in |
| Temperature Range [Max] | 225 °F |
| End Type | Open End |
| Seal Type | Single Lip Contact Seals |
| Static Load Rating [Max] | 3440 lbf |
| Bolt Hole Spacing | 3 3/32 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Overall Width | 2 1/64 in |
| Mounted Unit Duty | Standard-Duty |
| Series | 200 |
| Bore Range [Min] | 0.875 in |
| Shaft Dia. | 1.4375 in |
| Housing Length | 5 1/4 in |
| Length Through Bore | 2.01563 in |
| Grease Fitting Size | 1/8 in NPT |
| Pilot Depth | 15/32 in |
| Style | 4-Bolt Piloted Flange |
| RPM [Max] | 6850 rpm |
| Set Screw Torque | 290 to 325 in lb |
| Bearing Insert | YG223NL |
| Collar O.D. | 2 3/16 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 4 3/8 in |
| Lubricant Type | Exxon Ronex MP |
| Flange Thickness | 1.0625 in |
| Pilot Diameter | 3.625 in |
| Bore Range [Max] | 2.4375 in |
| Bolt Size | 7/16 in |
| Housing Construction | 1 Piece |
| Shape | Round |
| Locking Device | Eccentric Cam Locking Collar |
| Dynamic Load Rating | 5810 lbf |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Weight | 4.9 LB |
| EAN or UPC | 662327028930 |

