- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 55 mm Shaft Diameter
- 38.9 mm Overall Width
| Locking Device | Setscrew Locking |
| Series | 200 |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 9800 lbf |
| Pilot Depth | 22.2 mm |
| Pilot Diameter | 127 mm |
| Seal Type | Single Lip Contact Seals |
| Bore Range [Min] | 0.875 in |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 14 mm |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Mounted Unit Duty | Standard-Duty |
| Housing Height | 181 mm |
| Bore Range [Max] | 4 in |
| Set Screw Torque | 290 to 325 in lb |
| Length Through Bore | 57.15 mm |
| Shaft Dia. | 55 mm |
| Flange Thickness | 25.4 mm |
| Bolt Circle Dia. | 152.4 mm |
| Shape | Round |
| RPM [Max] | 4360 rpm |
| Overall Width | 38.9 mm |
| Bearing Standoff Distance | 4 mm |
| Weight | 9.0 LB |
| EAN or UPC | 793699032000 |

