- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 45 mm Shaft Diameter
- 39.7 mm Overall Width
| Flange Thickness | 27 mm |
| Length Through Bore | 51.59 mm |
| Shaft Dia. | 45 mm |
| Shape | Round |
| Overall Width | 39.7 mm |
| Bore Range [Max] | 4 in |
| RPM [Max] | 5330 rpm |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Pilot Diameter | 107.95 mm |
| Set Screw Torque | 165 to 185 in lb |
| Series | 200 |
| Mounted Unit Duty | Standard-Duty |
| Bolt Size | 12 mm |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 7370 lbf |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Temperature Range [Max] | 225 °F |
| Pilot Depth | 11.9 mm |
| Bore Range [Min] | 0.875 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 155.6 mm |
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 130.18 mm |
| Housing Material | Cast Iron |
| Weight | 6.125 LB |
| EAN or UPC | 793699140927 |

