- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 40 mm Shaft Diameter
- 37.3 mm Overall Width
| Bearing Design | Non-Expansion |
| Bearing Standoff Distance | 0.8 mm |
| Overall Width | 37.3 mm |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Cast Iron |
| Housing Height | 133.4 mm |
| Length Through Bore | 48.42 mm |
| Pilot Depth | 11.9 mm |
| Shape | Round |
| Locking Device | Setscrew Locking |
| RPM [Max] | 6000 rpm |
| Bolt Circle Dia. | 111.12 mm |
| Bore Range [Min] | 0.875 in |
| Mounted Unit Duty | Standard-Duty |
| Pilot Diameter | 92.08 mm |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Max] | 4 in |
| Dynamic Load Rating | 7330 lbf |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 40 mm |
| Bolt Size | 10 mm |
| Flange Thickness | 26.2 mm |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Set Screw Torque | 165 to 185 in lb |
| Flange Type | 4-Bolt Flange |
| Weight | 4.3 LB |
| EAN or UPC | 793699182088 |

