- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 4 in Shaft Diameter
- 3 1/8 in Overall Width
features
- Four-bolt mounting
- Alignable
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| Bolt Hole Spacing | 6 5/8 in |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 27560 lbf |
| Overall Width | 3 1/8 in |
| Flange Thickness | 2 1/8 in |
| Pilot Depth | 1 1/8 in |
| Housing Height | 10 7/8 in |
| Shape | Round |
| Bore Range [Max] | 4 in |
| Bolt Circle Dia. | 9 3/8 in |
| Lubrication | Relubricatable |
| Bore Range [Min] | 0.875 in |
| Mounted Unit Duty | Standard-Duty |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -20 °F |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| RPM [Max] | 2500 rpm |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 4 in |
| Inch/Metric | Inch |
| Style | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking |
| Housing Length | 10 7/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Length Through Bore | 4.25 in |
| Collar O.D. | 5 15/16 in |
| Seal Type | Single Lip Contact Seals |
| Bolt Size | 3/4 in |
| Pilot Diameter | 8.12 in |
| Duty | Normal-Duty |
| End Type | Open End |
| Set Screw Torque | 1225 to 1350 in lb |
| Weight | 33.117 LB |
| EAN or UPC | 793699139358 |

