
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 in Shaft Diameter
- 6 3/8 in Housing Length
features
- Four-bolt mounting
- Alignable
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
Style | 4-Bolt Piloted Flange |
Bore Range [Max] | 4 in |
Bolt Size | 1/2 in |
Mounted Unit Duty | Standard-Duty |
Bolt Hole Spacing | 3.801 in |
Bolt Circle Dia. | 5 3/8 in |
Shape | Round |
Bearing Standoff Distance | 11/64 in |
End Type | Open End |
Duty | Normal-Duty |
Lubrication | Relubricatable |
Bearing Design | Non-Expansion |
Dynamic Load Rating | 7920 lbf |
Housing Construction | 1 Piece |
Bearing Type | Ball Bearing |
Housing Material | Cast Iron |
Set Screw Torque | 290 to 325 in lb |
Pilot Diameter | 4.5 in |
Overall Width | 2 9/32 in |
Size Code | 210 |
Length Through Bore | 2.09375 in |
Temperature Range [Max] | 225 °F |
Lubricant Type | Exxon Ronex MP |
Seal Type | Single Lip Contact Seals |
Series | 200 |
Inch/Metric | Inch |
Housing Height | 6 3/8 in |
Flange Type | 4-Bolt Flange |
Shaft Dia. | 2 in |
RPM [Max] | 4800 rpm |
Bore Range [Min] | 0.875 in |
Static Load Rating | 5220 lbf |
Temperature Range [Min] | -20 °F |
Pilot Depth | 5/8 in |
Locking Device | Setscrew Locking |
Flange Thickness | 1.20313 in |
Housing Length | 6 3/8 in |
Grease Fitting Size | 1/8 in NPT |
Weight | 7.31 LB |
EAN or UPC | 662327028459 |
