- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 1 9/64 in Overall Width
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.25 in |
| Shape | Round |
| Pilot Depth | 27/64 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/16 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 4 1/8 in |
| Pilot Diameter | 3.375 in |
| Bore Range [Max] | 4 in |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Flange Thickness | 13/16 in |
| Grease Fitting Size | 1/4-28 |
| Length Through Bore | 1.5625 in |
| Set Screw Torque | 87 to 92 in lb |
| Housing Height | 5 in |
| Bore Range [Min] | 0.875 in |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 8000 rpm |
| Locking Device | Setscrew Locking |
| Flange Type | 4-Bolt Flange |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 4390 lbf |
| Overall Width | 1 9/64 in |
| Weight | 3.5 LB |
| EAN or UPC | 662327423018 |

