- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 3 7/16 in Shaft Diameter
- 10 1/4 in Housing Length
| Set Screw Torque | 620 to 680 in lb |
| Lubricant Type | Exxon Ronex MP |
| Series | 200 |
| Housing Material | Cast Iron |
| Length Through Bore | 3.5625 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Pilot Depth | 1 5/32 in |
| RPM [Max] | 2950 rpm |
| Static Load Rating | 14300 lbf |
| Housing Length | 10 1/4 in |
| Bearing Design | Non-Expansion |
| Size Code | 217 |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| Flange Thickness | 1.625 in |
| Pilot Diameter | 7.375 in |
| Bolt Circle Dia. | 8 5/8 in |
| Shape | Round |
| Bolt Size | 3/4 in |
| Bore Range [Max] | 4 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 18850 lbf |
| Shaft Dia. | 3.4375 in |
| Bore Range [Min] | 0.875 in |
| Collar O.D. | 5 3/16 in |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| End Type | Closed End |
| Weight | 32.14 LB |
| EAN or UPC | 793699143409 |

