- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 15/16 in Shaft Diameter
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Standard-Duty |
| Series | 200 |
| Shape | Round |
| Bore Range [Max] | 4 in |
| Shaft Dia. | 2.9375 in |
| Locking Device | Setscrew Locking |
| Bore Range [Min] | 0.875 in |
| Weight | 16.0 LB |
| EAN or UPC | 793699130232 |

