- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 7/16 in Shaft Diameter
- 1 5/8 in Overall Width
features
- Four-bolt mounting
- Alignable
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| Dynamic Load Rating | 11840 lbf |
| Housing Width | 1 7/8 in |
| Shape | Round |
| Bolt Circle Dia. | 6 1/2 in |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 2.5 in |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing | 4 19/32 in |
| Temperature Range [Min] | -20 °F |
| Bore Range [Min] | 0.875 in |
| Bolt Size | 9/16 in |
| Seal Type | Clearance Seals |
| Pilot Diameter | 5.5 in |
| Shaft Dia. | 2.4375 in |
| Lubrication | Relubricatable |
| Housing Length | 7 5/8 in |
| Pilot Depth | 7/8 in |
| RPM [Max] | 4000 rpm |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Piloted Flange |
| Overall Width | 1 5/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Inch/Metric | Inch |
| Bore Range [Max] | 4 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Standard-Duty |
| Set Screw Torque | 290 to 325 in lb |
| Flange Thickness | 1 in |
| Housing Height | 7 5/8 in |
| Housing Construction | 1 Piece |
| Weight | 11.67 LB |
| EAN or UPC | 662327423414 |

