- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
features
- Four-bolt mounting
- Alignable
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| Seal Type | Clearance Seals |
| Temperature Range [Min] | -20 °F |
| Housing Length | 5 1/4 in |
| Bolt Circle Dia. | 4 3/8 in |
| Series | 200 |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 1 1/32 in |
| Overall Width | 2 13/32 in |
| Bore Range [Max] | 4 in |
| End Type | Closed End |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Bolt Size | 7/16 in |
| Lubrication | Relubricatable |
| Bore Range [Min] | 0.875 in |
| Shape | Round |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Height | 5 1/4 in |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing | 3 3/32 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.5 in |
| Mounted Unit Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Pilot Diameter | 3.625 in |
| Length Through Bore | 1.90625 in |
| Style | 4-Bolt Piloted Flange |
| Weight | 5.0 LB |
| EAN or UPC | 662327028626 |

