
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 7/16 in Shaft Diameter
- 1 31/64 in Overall Width
Bearing Type | Ball Bearing |
Lubricant Type | Exxon Ronex MP |
Dynamic Load Rating | 5810 lbf |
Mounted Unit Duty | Standard-Duty |
Overall Width | 1 31/64 in |
Housing Material | Cast Iron |
Grease Fitting Size | 1/8 in NPT |
Pilot Diameter | 3.625 in |
RPM [Max] | 6850 rpm |
Bolt Circle Dia. | 4 3/8 in |
Temperature Range [Max] | 225 °F |
Shape | Round |
Bearing Design | Non-Expansion |
Seal Type | Clearance Seals |
Set Screw Torque | 165 to 185 in lb |
Bolt Size | 7/16 in |
Series | 200 |
Length Through Bore | 1.76563 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Bore Range [Min] | 0.875 in |
Shaft Dia. | 1.4375 in |
Locking Device | Setscrew Locking |
Bore Range [Max] | 4 in |
Flange Thickness | 1 1/16 in |
Pilot Depth | 15/32 in |
Housing Height | 5 1/4 in |
Bearing Standoff Distance | 3/16 in |
Weight | 4.111 LB |
EAN or UPC | 662327028602 |
