- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 3/8 in Shaft Diameter
- 1 31/64 in Overall Width
features
- Four-bolt mounting
- Alignable
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| Series | 200 |
| Shaft Dia. | 1.375 in |
| Housing Length | 5 1/4 in |
| Pilot Diameter | 3.625 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Length Through Bore | 1.76563 in |
| Bearing Standoff Distance | 3/16 in |
| Flange Thickness | 1 1/16 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 3 3/32 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| RPM [Max] | 6850 rpm |
| End Type | Open End |
| Pilot Depth | 15/32 in |
| Housing Height | 5 1/4 in |
| Shape | Round |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -20 °F |
| Style | 4-Bolt Piloted Flange |
| Bore Range [Max] | 4 in |
| Bolt Size | 7/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bore Range [Min] | 0.875 in |
| Overall Width | 1 31/64 in |
| Bolt Circle Dia. | 4 3/8 in |
| Dynamic Load Rating | 5810 lbf |
| Mounted Unit Duty | Standard-Duty |
| Set Screw Torque | 165 to 185 in lb |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking |
| Lubricant Type | Exxon Ronex MP |
| Weight | 4.23 LB |
| EAN or UPC | 662327028589 |

