- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 1/4 in Shaft Diameter
| Bore Range [Max] | 2.9375 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.25 in |
| Bore Range [Min] | 1.25 in |
| Mounted Unit Duty | Intermediate-Duty |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Lubrication | Food Grade Grease |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Locking Device | Setscrew Locking |
| Shape | Round |
| Weight | 4.79 LB |
| EAN or UPC | 662864724166 |

