- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 1/8 in Shaft Diameter
| Bearing Type | Ball Bearing |
| Bore Range [Min] | 1.25 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Bore Range [Max] | 2.9375 in |
| Shaft Dia. | 2.125 in |
| Series | 200 |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Intermediate-Duty |
| Shape | Round |
| Weight | 5.5 LB |
| EAN or UPC | 662864724418 |

