- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 1 37/64 in Overall Width
| Bearing Standoff Distance | 3/16 in |
| Pilot Depth | 7/16 in |
| Locking Device | Setscrew Locking |
| Flange Thickness | 7/8 in |
| Shaft Dia. | 1.75 in |
| Bore Range [Min] | 1.25 in |
| Housing Height | 5 1/4 in |
| Bolt Circle Dia. | 4 3/8 in |
| Dynamic Load Rating | 7370 lbf |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 6800 rpm |
| Bore Range [Max] | 2.9375 in |
| Bearing Type | Ball Bearing |
| Shape | Round |
| Seal Type | Flingers Only - Free Running |
| Length Through Bore | 1.76563 in |
| Bolt Size | 7/16 in |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 165 to 185 in lb |
| Overall Width | 1 37/64 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Lubricant Type | Exxon Ronex MP |
| Series | 200 |
| Mounted Unit Duty | Intermediate-Duty |
| Weight | 0.0 LB |

