- 4" Shaft, Contact Seals, Spring Locking Collar, Regreasable
features
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Wide inner ring
- Relubricatable
- Cast iron housing
| Housing Width | 4 1/4 in |
| Seal Type | Contact Seals |
| Duty | Medium-Duty |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounted Unit Duty | Medium-Duty |
| Overall Width | 4 1/4 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 4 in |
| Bolt Circle Dia. | 9 3/8 in |
| Housing Length | 10 7/8 in |
| Bolt Hole Spacing | 6.629126 in |
| Bearing Insert | U2E64D |
| Housing Height | 10 7/8 in |
| Locking Device | Spring Locking Collar |
| Bolt Hole Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Style | 4-Bolt Piloted Flange |
| Lubrication | Relubricatable |
| Length Through Bore | 4.25 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Pilot Diameter | 8.12 in |
| Weight | 39.0 LB |
| EAN or UPC | 662327028275 |

