- 2 11/16" Shaft, 5.303" Bolt Hole Spacing, Contact Seals, Spring Locking Collar, Regreasable, Non-Expansion
features
- Cast iron housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Flange Thickness | 1 3/16 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Pilot Diameter | 6.375 in |
| Shaft Dia. | 2.6875 in |
| Housing Width | 2 7/8 in |
| Housing Construction | 1 Piece |
| Housing Length | 8 3/4 in |
| Locking Device | Spring Locking Collar |
| Length Through Bore | 2.6875 in |
| Bolt Hole Spacing | 5.303 in |
| Bearing Insert | U243D |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Inch/Metric | Inch |
| Bolt Hole Size | 5/8 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Overall Width | 2 7/8 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Piloted Flange |
| Duty | Medium-Duty |
| End Type | Open End |
| Housing Height | 8 3/4 in |
| Mounted Unit Duty | Medium-Duty |
| Bolt Circle Dia. | 7 1/2 in |
| Weight | 17.4 LB |
| EAN or UPC | 662327028299 |

