- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
- 10 1/8 in Housing Length
features
- High test iron housing
- Four-bolt mounting
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| Housing Diameter | 6 1/4 in |
| RPM [Max] | 1950 rpm |
| Bearing Design | Fixed |
| Mounting Flange Width | 7/8 in |
| Length Through Bore | 3.28 in |
| Housing Length | 10 1/8 in |
| Bore Range [Min] | 1.4375 in |
| Locknut Outside Diameter | 3 5/8 in |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Bolt Size | 3/4 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Max] | 2.9375 in |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 2.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Lubricant Type | Exxon Ronex MP |
| Weight | 26.9 LB |
| EAN or UPC | 793699501940 |

