- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
- 8 15/16 in Housing Length
| Seal Type | Triple Lip Contact seals |
| Mounting Flange Width | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Bore Range [Max] | 2.9375 in |
| Housing Diameter | 5 3/8 in |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| RPM [Max] | 1350 rpm |
| Housing Length | 8 15/16 in |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Fixed |
| Grease Fitting Size | 1/8 in NPT |
| Locknut Outside Diameter | 3 5/32 in |
| Length Through Bore | 3.16 in |
| Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Min] | 1.4375 in |
| Locking Device | Adapter Mounted |
| Weight | 16.8 LB |
| EAN or UPC | 793699539653 |

