- Fixed Spherical Roller Flange Pillow Block
- 1 7/16 in Shaft Diameter
- 5 31/32 in Housing Length
| Housing Length | 5 31/32 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Fixed |
| Mounting Flange Width | 5/8 in |
| Shaft Dia. | 1.4375 in |
| RPM [Max] | 2750 rpm |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1.4375 in |
| Housing Diameter | 3 7/16 in |
| Temperature Range [Max] | 225 °F |
| Locknut Outside Diameter | 2 1/4 in |
| Locking Device | Adapter Mounted |
| Bolt Size | 1/2 in |
| Bore Range [Max] | 2.9375 in |
| Length Through Bore | 2.71 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 6.4 LB |
| EAN or UPC | 793699539608 |

