- Fixed Spherical Roller Flange Pillow Block
- 35 mm Shaft Diameter
- 151.6 mm Housing Length
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Shaft Dia. | 35 mm |
| Bore Range [Min] | 1.4375 in |
| Lubricant Type | Exxon Ronex MP |
| Mounting Flange Width | 15.9 mm |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 73.02 mm |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 58.7 mm |
| Bolt Size | 12 mm |
| Housing Length | 151.6 mm |
| Housing Material | Cast Iron |
| Bearing Standoff Distance | 0.8 mm |
| Bearing Design | Fixed |
| Set Screw Torque | 325 in lb |
| Housing Diameter | 87.3 mm |
| RPM [Max] | 3600 rpm |
| Bearing Type | Spherical Roller Bearing |
| Bore Range [Max] | 3 in |
| Weight | 7.15 LB |
| EAN or UPC | 662864558815 |

