- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
- 10 1/8 in Housing Length
| Set Screw Torque | 680 in lb |
| Bore Range [Min] | 1.4375 in |
| Collar O.D. | 4 1/16 in |
| Mounting Flange Width | 7/8 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.9375 in |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Housing Length | 10 1/8 in |
| RPM [Max] | 1950 rpm |
| Flange Type | 4-Bolt Flange |
| Bore Range [Max] | 3 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Standoff Distance | 3/32 in |
| Bolt Size | 3/4 in |
| Length Through Bore | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Housing Diameter | 6.25 in |
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Weight | 28.0 LB |
| EAN or UPC | 793699330281 |

