- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
- 8 15/16 in Housing Length
| Housing Diameter | 5 3/8 in |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Fixed |
| Bore Range [Max] | 3 in |
| Collar O.D. | 3 9/16 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 8 15/16 in |
| Locking Device | Single Setscrew Locking Collar |
| RPM [Max] | 1750 rpm |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 5/8 in |
| Bore Range [Min] | 1.4375 in |
| Length Through Bore | 3.5 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Material | Cast Iron |
| Set Screw Torque | 680 in lb |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Mounting Flange Width | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Standoff Distance | 3/32 in |
| Weight | 17.6 LB |
| EAN or UPC | 793699539561 |

