- Fixed Spherical Roller Flange Pillow Block
- 3-Bolt Flange Type
- 1 15/16 in Shaft Diameter
- 7 5/16 in Housing Length
| Length Through Bore | 3.125 in |
| Housing Length | 7 5/16 in |
| Bore Range [Max] | 3 in |
| RPM [Max] | 2150 rpm |
| Set Screw Torque | 325 in lb |
| Bearing Standoff Distance | 1/16 in |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1.4375 in |
| Collar O.D. | 2 7/8 in |
| Bolt Size | 1/2 in |
| Flange Type | 3-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Housing Diameter | 4.25 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Mounting Flange Width | 11/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 9.8 LB |
| EAN or UPC | 793699539547 |

