- Fixed Spherical Roller Flange Pillow Block
- 1 1/2 in Shaft Diameter
- 5 31/32 in Housing Length
| Bearing Standoff Distance | 1/32 in |
| Housing Length | 5 31/32 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Set Screw Torque | 325 in lb |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Mounting Flange Width | 5/8 in |
| Length Through Bore | 2.875 in |
| Bolt Size | 1/2 in |
| RPM [Max] | 3600 rpm |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 3 in |
| Housing Diameter | 3 7/16 in |
| Collar O.D. | 2 5/16 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.5 in |
| Temperature Range [Max] | 225 °F |
| Weight | 7.15 LB |
| EAN or UPC | 793699304688 |

