- 3-Bolt Flange Bracket
- 1 1/4 in Shaft Diameter
- Standard-Duty
- 6 1/8 in Housing Length
- 3 3/4 in Housing Height
features
- Three bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
- Cast iron housing
| Housing Length | 6 1/8 in |
| Shaft Dia. | 1.25 in |
| Flange Type | 3-Bolt Flange |
| Bore Dia. [Max] | 1 7/16 in |
| Bearing Insert | UG220NL |
| Collar Extension | 31/64 in |
| Series | 200 |
| Lubrication | Relubricatable |
| End Type | Open End |
| Flange Thickness | 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Long Bolt Hole Spacing | 2 in |
| Seal Type | Single Lip Contact Seals |
| Bore Dia. [Min] | 3/4 in |
| Center Line to Bolt Holes | 2 3/8 in |
| Locking Device | Setscrew Locking |
| Short Bolt Hole Spacing | 1 1/4 in |
| Bracket Length | 3 1/4 in |
| Housing Height | 3 3/4 in |
| Inch/Metric | Inch |
| Bearing Standoff Distance | 5/32 in |
| Set Screw Torque | 165 to 185 in lb |
| Static Load Rating [Max] | 3440 lbf |
| Lubricant | Exxon Ronex MP |
| Housing Width | 1 7/16 in |
| RPM [Max] | 6850 rpm |
| Overall Width | 1 59/64 in |
| Dynamic Load Rating | 5810 lbf |
| Length Through Bore | 1.76563 in |
| Grease Fitting Size | 1/4-28 |
| Weight | 4.0 LB |
| EAN or UPC | 662327026943 |

