- 3-Bolt Flange Bracket
- 7/8 in Shaft Diameter
- Intermediate-Duty
- 4 3/4 in Housing Length
- 2 3/4 in Housing Height
| Short Bolt Hole Spacing | 1 1/8 in |
| Housing Height | 2 3/4 in |
| End Type | Open End |
| Dynamic Load Rating | 3150 lbf |
| Grease Fitting Size | 1/4-28 |
| Flange Type | 3-Bolt Flange |
| Long Bolt Hole Spacing | 1 5/8 in |
| Seal Type | Single Lip Contact Seals |
| Housing Width | 1 9/64 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 0.875 in |
| Overall Width | 1 17/32 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 3/8 in |
| Bore Dia. [Max] | 1 7/16 in |
| Locking Device | Setscrew Locking |
| Lubrication | Relubricatable |
| Length Through Bore | 1.17188 in |
| Bore Dia. [Min] | 3/4 in |
| Bearing Standoff Distance | 23/64 in |
| Lubricant | Exxon Ronex MP |
| Mounted Unit Duty | Intermediate-Duty |
| Center Line to Bolt Holes | 1 13/16 in |
| Bracket Length | 2 1/2 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing Length | 4 3/4 in |
| Bolt Size | 3/8 in |
| RPM [Max] | 6800 rpm |
| Bearing Insert | SG214EL |
| Collar Extension | 27/64 in |
| Set Screw Torque | 33 to 40 in lb |
| Series | 200 |
| Weight | 1.7 LB |
| EAN or UPC | 662327445508 |

