- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
features
- Cast iron housing
- Four-bolt mounting
- Fixed
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| End Type | Open End |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Min] | 1.4375 in |
| Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Height | 9 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Circle Dia. | 7 7/8 in |
| Housing Width | 3 1/4 in |
| Housing Diameter | 6 1/4 in |
| Shaft Dia. | 2.9375 in |
| Mounting Pad Width [Max] | 9.5 in |
| Inch/Metric | Inch |
| Seal Type | Clearance Seals |
| Bore Range [Max] | 3.9375 in |
| Flange Thickness | 7/8 in |
| Bolt Hole Spacing | 5 9/16 in |
| Temperature Range [Min] | -20 °F |
| Style | 4-Bolt Flange |
| Bearing Design | Fixed |
| Housing Construction | 1 Piece |
| Overall Width | 4 in |
| RPM [Max] | 1950 rpm |
| Locknut Outside Diameter | 4 5/32 in |
| Housing Length | 9 1/8 in |
| Bolt Size | 3/4 in |
| Shape | Square |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 3.86 in |
| Temperature Range [Max] | 225 °F |
| Mounting Flange Width | 7/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Adapter Mounted |
| Weight | 25.0 LB |
| EAN or UPC | 662327985172 |

