- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 11/16 in Shaft Diameter
| Bore Range [Max] | 3.9375 in |
| Bearing Design | Fixed |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.6875 in |
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Bore Range [Min] | 1.4375 in |
| Housing Material | Cast Iron |
| Shape | Round |
| Weight | 26.9 LB |
| EAN or UPC | 793699300413 |

